Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # W421E16028REW WU20PE

  • Zoro # G505905258


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 1/8 in
Shank Dia.
5/8 in
Length of Cut
1.625 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W421E16028REW WU20PE
Zoro #
G505905258
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/8 in
Shank Dia.
5/8 in
Length of Cut
1.625 in
Corner Radius
0.03 in
Milling Dia.
0.625 in

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Cutting Direction
Right Hand
Series
WCE4
List Number
W421
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Helix Angle
39 Degrees
Flute Type
Spiral
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PE
Secondary Material Application ISO Code
H, S
Max. Helix Angle
39 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Min. Helix Angle
37 Degrees
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Secondary Material Application
Hardened Material, High-Temperature Alloy
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.625 in, 4 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.