Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 3AF9E19029RET UNCOATED

  • Zoro # G702670850


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Series
Aluflash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AF9E19029RET UNCOATED
Zoro #
G702670850
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/4 in
Length of Cut
1 in
Overall Length
5 1/2 in
Milling Dia.
0.75 in
Neck Dia.
0.705 in
Neck Length
3.5 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Aluflash
Flute Type
Spiral
Item
Corner Radius End Mill
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Finish - Machining
Uncoated
End Mill Style
Corner-Radius
List Number
3AF9
Material Applications
Aluminum, Non-Ferrous
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Max. Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
Uncoated
Cutting Direction
Right Hand
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 1 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.