Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 4V1519007CT

  • Zoro # G3807944


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4V1519007CT
Zoro #
G3807944
UPC #
4059782968431
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.06 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in
Length of Cut
2.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
End Mill Style
Corner-Radius
List Number
4V05
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Measurement System
Inch
Spiral Direction
Right Hand
Series
VariMill I(TM)
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.