Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 4V6519017CT

  • Zoro # G3807019


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V6519017CT
Zoro #
G3807019
UPC #
4059782968301
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.06 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Overall Length
4 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.