Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # TF4VN519017ET

  • Zoro # G3807323


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN519017ET
Zoro #
G3807323
UPC #
4059782965188
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Neck Dia.
0.705 in
Overall Length
5 1/4 in
Milling Dia.
0.75 in
Neck Length
3.25 in
Length of Cut
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
End Mill Style
Corner-Radius
Helix Angle
38 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
List Number
4VN5
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Measurement System
Inch
Series
VariMill I(TM)
Material - Machining
Carbide
Spiral Direction
Right Hand
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.12 in, 1 in, 5 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.