Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # W401E19009RKW WU20PE

  • Zoro # G505907085


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 1/2 in
Shank Dia.
3/4 in
Length of Cut
0.875 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401E19009RKW WU20PE
Zoro #
G505907085
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 1/2 in
Shank Dia.
3/4 in
Length of Cut
0.875 in
Milling Dia.
0.75 in
Corner Radius
0.12 in

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
Series
WCE4
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Cutting Direction
Right Hand
List Number
W401
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Helix Angle
39 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Min. Helix Angle
37 Degrees
Max. Helix Angle
39 Degrees
Secondary Material Application ISO Code
H, S
Material Grade - Machining
WU20PE
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Measurement System
Inch
Material - Machining
Carbide
Secondary Material Application
Hardened Material, High-Temperature Alloy
Drilling Tool Configuration
Individual
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Finish - Machining
TiAlN
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 0.875 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.