Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 2AF9E2502ARGT UNCOATED

  • Zoro # G802671085


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AF9E2502ARGT UNCOATED
Zoro #
G802671085
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.06 in
Shank Dia.
1 in
Neck Dia.
0.94 in
Overall Length
6 1/2 in
Length of Cut
1.25 in
Neck Length
3.75 in
Milling Dia.
1 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Item
Corner Radius End Mill
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
List Number
2AF9
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Series
Aluflash
Primary Material Application
Aluminum
Material Grade - Machining
Uncoated
Primary Material Application ISO Code
N
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Min. Helix Angle
0 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.