Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 3AF9E2502ARGT UNCOATED

  • Zoro # G702670836


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Min. Helix Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AF9E2502ARGT UNCOATED
Zoro #
G702670836
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.06 in
Shank Dia.
1 in
Neck Length
3.75 in
Overall Length
6 1/2 in
Neck Dia.
0.94 in
Milling Dia.
1 in
Length of Cut
1.25 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
0 Degrees
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application ISO Code
N
List Number
3AF9
Finish - Machining
Uncoated
Series
Aluflash
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Number of Coolant Holes
0
Measurement System
Inch
Material Grade - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Non-Ferrous
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.