Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 4X1EE25008RBW WS15PE

  • Zoro # G702670645


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X1EE25008RBW WS15PE
Zoro #
G702670645
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
2.25 in
Overall Length
5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WS15PE
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material - Machining
Carbide
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Series
Varimill(TM) Xtreme(TM)
Item
Corner Radius End Mill
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
List Number
4X1E
Finish - Machining
AlTiN
Max. Helix Angle
39 Degrees
Number of Coolant Holes
0
Flute Type
Spiral
Min. Helix Angle
37 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.