Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 570TE2500ARET WP15PE

  • Zoro # G402671119


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570TE2500ARET WP15PE
Zoro #
G402671119
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in
Length of Cut
2.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Cutting Direction
Right Hand
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
List Number
570T
Series
VariMill Chip Splitter
Number of Coolant Holes
0
For Material Hardness
48 HRC
Item
Corner Radius End Mill
Flute Type
Spiral
Material Grade - Machining
WP15PE
Measurement System
Inch
End Mill Application
Helical Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trachoidal Milling
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
38 Degrees
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.