Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 572TE2502ARET WP15PE

  • Zoro # G102670917


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572TE2502ARET WP15PE
Zoro #
G102670917
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
1 in
Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
End Mill Style
Corner-Radius
Flute Type
Spiral
Shank Type - Machining
Straight
Series
VariMill Chip Splitter
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
List Number
572T
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
For Material Hardness
48 HRC
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Number of Coolant Holes
0
Item
Corner Radius End Mill
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, M, P
End Mill Application
Helical Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trachoidal Milling
Flute Spacing
Variable
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
S

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.