Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 5V1C25008ET

  • Zoro # G3807630


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1C25008ET
Zoro #
G3807630
UPC #
4059782956667
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.12 in
Milling Diameter
1"
Shank Dia.
1 in
Length of Cut
3.25 in
Milling Dia.
1 in
Overall Length
6 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 3.25 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.