Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 5V1E25008BT

  • Zoro # G3804961


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1E25008BT
Zoro #
G3804961
UPC #
4059782990661
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
1"
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
3.25 in
Overall Length
6 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WS15PE
List Number
5V0E
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Helix Angle
38 Degrees
Measurement System
Inch
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Series
VariMill II ER
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H, M, P

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 3.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.