Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 7008703

  • Zoro # G907194489


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008703
Zoro #
G907194489
UPC #
4064182762367
Country of Origin
Israel

Dimensions

Length of Cut
1.75 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Corner Radius
0.09 in
Milling Dia.
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Series
WCE5
End Mill Style
Corner-Radius
List Number
W501
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Helix Angle
38 Degrees
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Material Grade - Machining
WU20PE
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.09 in, 1.75 in, 4 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.