Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 7008704

  • Zoro # G607194529


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008704
Zoro #
G607194529
UPC #
4064182762411
Country of Origin
Israel

Dimensions

Length of Cut
1.75 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in
Corner Radius
0.12 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 1.75 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.