Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # 7FNS25008

  • Zoro # G3810254


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
0.0531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7FNS25008
Zoro #
G3810254
UPC #
4059782513341
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
1"
Length of Cut
0.0531 in
Shank Dia.
1 in
Corner Radius
0.0625 in
Milling Dia.
1 in
Overall Length
5 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Helix Angle
20 Degrees
Item
Corner Radius End Mill
List Number
7FNS
Series
X-Feed
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Material Grade - Machining
AlTiN-MT
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, S
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.0625 in, 0.0531 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.