Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # W411E2501ARJW WU20PE

  • Zoro # G605905059


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W411E2501ARJW WU20PE
Zoro #
G605905059
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 in
Milling Dia.
1 in
Corner Radius
0.09 in

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Series
WCE4
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
39 Degrees
List Number
W411
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU20PE
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Max. Helix Angle
39 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Hardened Material, High-Temperature Alloy
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Flute Type
Spiral
Min. Helix Angle
37 Degrees
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.09 in, 2 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.