Zoro Homepage

Corner Radius End Mill, 1 in, Carbide

  • Mfr # W421E2502AREW WU20PE

  • Zoro # G505905180


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W421E2502AREW WU20PE
Zoro #
G505905180
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 in
Corner Radius
0.03 in
Milling Dia.
1 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.