Corner Radius End Mill, 1 in, Carbide
Mfr # W421E2502ARKW WU20PE
Zoro # G605905172
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W421E2502ARKW WU20PE
Zoro #
G605905172
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 in
Corner Radius
0.12 in
Milling Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 3 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.