Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 mm, 3, Single

  • Mfr # 3AP9M08014RJT UNCOATED

  • Zoro # G902670926


product price: $73.99
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M08014RJT UNCOATED
Zoro #
G902670926
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1 mm
Shank Dia.
8 mm
Overall Length
76 mm
Neck Dia.
7.52 mm
Milling Dia.
8 mm
Length of Cut
24 mm
Neck Length
0.2961 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Material Grade - Machining
Uncoated
List Number
3AP9
Material Applications
Aluminum, Non-Ferrous
Material - Machining
Carbide
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Measurement System
Metric
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Item
Corner Radius End Mill
Flute Type
Spiral
Min. Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Number of Coolant Holes
0
Series
Aluflash
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1 mm, 24 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.