Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 3AN9M10005RET UNCOATED

  • Zoro # G202671012


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M10005RET UNCOATED
Zoro #
G202671012
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Neck Length
30 mm
Overall Length
76 mm
Milling Dia.
10 mm
Neck Dia.
9.4 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Material - Machining
Carbide
Cutting Direction
Right Hand
Min. Helix Angle
0 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material Applications
Aluminum, Non-Ferrous
Measurement System
Metric
Number of Coolant Holes
0
List Number
3AN9
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Series
Aluflash
Flute Spacing
Variable

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.