Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 3AN9M10005RHT UNCOATED

  • Zoro # G002671113


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M10005RHT UNCOATED
Zoro #
G002671113
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1.5 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Neck Length
30 mm
Overall Length
76 mm
Neck Dia.
9.4 mm
Milling Dia.
10 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Min. Helix Angle
0 Degrees
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Series
Aluflash
Item
Corner Radius End Mill
Primary Material Application ISO Code
N
Material Applications
Aluminum, Non-Ferrous
List Number
3AN9
Max. Helix Angle
30 Degrees
Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Number of Coolant Holes
0
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Finish - Machining
Uncoated
Flute Spacing
Variable

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1.5 mm, 22 mm, 76 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.