Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 4XNEM10004RCT WS15PE

  • Zoro # G502670890


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Neck Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM10004RCT WS15PE
Zoro #
G502670890
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.3 mm
Shank Dia.
10 mm
Neck Length
30 mm
Neck Dia.
9.4 mm
Milling Dia.
10 mm
Length of Cut
20 mm
Overall Length
72 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
List Number
4XNE
Series
Varimill(TM) Xtreme(TM)
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material Grade - Machining
WS15PE
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Number of Coolant Holes
0
Max. Helix Angle
39 Degrees
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 20 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.