Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 4XNEM10004RET WS15PE

  • Zoro # G202670930


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM10004RET WS15PE
Zoro #
G202670930
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
10 mm
Overall Length
72 mm
Neck Dia.
9.4 mm
Length of Cut
20 mm
Neck Length
30 mm
Milling Dia.
10 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Series
Varimill(TM) Xtreme(TM)
Material Grade - Machining
WS15PE
List Number
4XNE
Primary Material Application ISO Code
K, M, P
Item
Corner Radius End Mill
Number of Coolant Holes
0
Max. Helix Angle
39 Degrees
Measurement System
Metric
Flute Type
Spiral
End Mill Style
Corner-Radius
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Cutting Direction
Right Hand
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 20 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.