Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # 7007618

  • Zoro # G507194513


product price: $64.19
/ea

Key Features

Number of Flutes
5
Length of Cut
22 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007618
Zoro #
G507194513
UPC #
4064182761834
Country of Origin
Viet Nam

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
72 mm
Neck Length
32 mm
Corner Radius
0.5 mm
Milling Dia.
10 mm
Neck Dia.
9.4 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Series
WCE5
Cutting Direction
Right Hand
List Number
W5N1
Item
Corner Radius End Mill
Helix Angle
38 Degrees
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.