Zoro Homepage

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # W4N1M10005RET WU20PE

  • Zoro # G505905913


product price: $50.69
/ea

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4N1M10005RET WU20PE
Zoro #
G505905913
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Shank Length
40 mm
Corner Radius
0.5 mm
Neck Length
32 mm
Neck Dia.
9.4 mm
Milling Dia.
10 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.