Zoro Homepage

Corner Radius End Mill, 10 mm, Carbide

  • Mfr # W4N1M10005RJT WU20PE

  • Zoro # G905905889


product price: $50.69
/ea

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4N1M10005RJT WU20PE
Zoro #
G905905889
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Corner Radius
1 mm
Neck Dia.
9.4 mm
Shank Length
40 mm
Neck Length
32 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.