Zoro Homepage

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 3AN9M12006RAT UNCOATED

  • Zoro # G302671127


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Number of Coolant Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M12006RAT UNCOATED
Zoro #
G302671127
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Neck Length
36 mm
Overall Length
76 mm
Neck Dia.
11.28 mm
Length of Cut
25 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Coolant Holes
0
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Flute Type
Spiral
Cutting Direction
Right Hand
Material Applications
Aluminum, Non-Ferrous
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Item
Corner Radius End Mill
Series
Aluflash
Material Grade - Machining
Uncoated
Min. Helix Angle
0 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
List Number
3AN9
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 mm, 25 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.