Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 3AN9M12006RJT UNCOATED

  • Zoro # G402671126


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M12006RJT UNCOATED
Zoro #
G402671126
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1 mm
Shank Dia.
12 mm
Overall Length
76 mm
Neck Dia.
11.28 mm
Milling Dia.
12 mm
Length of Cut
25 mm
Neck Length
36 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
List Number
3AN9
Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Measurement System
Metric
Series
Aluflash
Primary Material Application ISO Code
N
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Min. Helix Angle
0 Degrees
Material Grade - Machining
Uncoated
Number of Coolant Holes
0
Flute Type
Spiral
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction
Right Hand
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum
End Mill Style
Corner-Radius
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1 mm, 25 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.