Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 4XNEM12005RPT WS15PE

  • Zoro # G702670911


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Overall Length
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM12005RPT WS15PE
Zoro #
G702670911
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
3 mm
Shank Dia.
12 mm
Overall Length
83 mm
Neck Length
36 mm
Neck Dia.
11.28 mm
Length of Cut
24 mm
Milling Dia.
12 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Coolant Holes
0
Cutting Direction
Right Hand
Min. Helix Angle
37 Degrees
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
AlTiN
Max. Helix Angle
39 Degrees
Material Grade - Machining
WS15PE
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material - Machining
Carbide
List Number
4XNE
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Series
Varimill(TM) Xtreme(TM)
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 3 mm, 24 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.