Zoro Homepage

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 7008732

  • Zoro # G707194566


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
26 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008732
Zoro #
G707194566
UPC #
4064182761728
Country of Origin
Viet Nam

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Corner Radius
0.5 mm
Neck Length
38 mm
Milling Dia.
12 mm
Neck Dia.
11.28 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 83 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.