Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12 mm, Carbide

  • Mfr # 7008736

  • Zoro # G607194550


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
26 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008736
Zoro #
G607194550
UPC #
4064182761711
Country of Origin
Viet Nam

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Corner Radius
4 mm
Neck Dia.
11.28 mm
Neck Length
38 mm
Milling Dia.
12 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Series
WCE5
End Mill Style
Corner-Radius
List Number
W5N1
Cutting Direction
Right Hand
Helix Angle
38 Degrees
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Drilling Tool Configuration
Individual
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
WU20PE
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 4 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.