Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.50mm, 3, Single

  • Mfr # 3AP9M10015RHT UNCOATED

  • Zoro # G902670995


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Neck Dia.
9.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M10015RHT UNCOATED
Zoro #
G902670995
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1.50mm
Shank Dia.
10 mm
Neck Dia.
9.4 mm
Neck Length
0.3701 in
Milling Dia.
10 mm
Length of Cut
30 mm
Overall Length
89 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
3AP9
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Metric
Max. Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Series
Aluflash
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Material Applications
Aluminum, Non-Ferrous
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Flute Type
Spiral
Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1.50mm, 30 mm, 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.