Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.50mm, 3, Single

  • Mfr # 3AP9M12016RHT UNCOATED

  • Zoro # G402671027


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M12016RHT UNCOATED
Zoro #
G402671027
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1.50mm
Shank Dia.
12 mm
Overall Length
100 mm
Neck Length
0.4441 in
Neck Dia.
11.28 mm
Milling Dia.
12 mm
Length of Cut
36 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Metric
List Number
3AP9
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Material Applications
Aluminum, Non-Ferrous
Finish - Machining
Uncoated
Flute Type
Spiral
Number of Coolant Holes
0
Material Grade - Machining
Uncoated
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Series
Aluflash
Material - Machining
Carbide
Item
Corner Radius End Mill
Max. Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1.50mm, 36 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.