Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.50mm, 3, Single

  • Mfr # 3AP9M20019RHT UNCOATED

  • Zoro # G002670932


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M20019RHT UNCOATED
Zoro #
G002670932
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1.50mm
Shank Dia.
20 mm
Overall Length
150 mm
Neck Dia.
18.8 mm
Length of Cut
60 mm
Milling Dia.
20 mm
Neck Length
0.7402 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Number of Coolant Holes
0
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Metric
End Mill Style
Corner-Radius
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Cutting Direction
Right Hand
Series
Aluflash
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Item
Corner Radius End Mill
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Uncoated
Material - Machining
Carbide
Material Applications
Aluminum, Non-Ferrous
Min. Helix Angle
0 Degrees
List Number
3AP9
Helix Angle
30 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1.50mm, 60 mm, 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.