Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 16 mm, Carbide

  • Mfr # 3AN9M16008RAT UNCOATED

  • Zoro # G002671069


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Max. Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M16008RAT UNCOATED
Zoro #
G002671069
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Neck Dia.
15.04 mm
Milling Dia.
16 mm
Overall Length
89 mm
Neck Length
48 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
30 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Metric
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees
Material Applications
Aluminum, Non-Ferrous
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Grade - Machining
Uncoated
Number of Coolant Holes
0
Item
Corner Radius End Mill
List Number
3AN9
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Flute Type
Spiral
Series
Aluflash
Flute Spacing
Variable

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 mm, 32 mm, 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.