Zoro Homepage

Corner Radius End Mill, 16 mm, Carbide

  • Mfr # 3AN9M16008RET UNCOATED

  • Zoro # G202671067


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Number of Coolant Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M16008RET UNCOATED
Zoro #
G202671067
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
16 mm
Overall Length
89 mm
Neck Length
48 mm
Neck Dia.
15.04 mm
Milling Dia.
16 mm
Length of Cut
32 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.5 mm, 32 mm, 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.