Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 16 mm, Carbide

  • Mfr # 4XNEM16006RKT WS15PE

  • Zoro # G002671045


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM16006RKT WS15PE
Zoro #
G002671045
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1.5 mm
Shank Dia.
16 mm
Neck Length
48 mm
Length of Cut
32 mm
Overall Length
92 mm
Milling Dia.
16 mm
Neck Dia.
15.04 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Measurement System
Metric
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Helix Angle
30 Degrees
Material Grade - Machining
WS15PE
List Number
4XNE
Cutting Direction
Right Hand
Material - Machining
Carbide
Min. Helix Angle
37 Degrees
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Series
Varimill(TM) Xtreme(TM)
Item
Corner Radius End Mill
Max. Helix Angle
39 Degrees
Finish - Machining
AlTiN
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.5 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.