Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 20 mm, Carbide

  • Mfr # 3AN9M20009RAT UNCOATED

  • Zoro # G002670925


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Material Applications
Aluminum, Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M20009RAT UNCOATED
Zoro #
G002670925
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
20 mm
Length of Cut
40 mm
Overall Length
115 mm
Neck Dia.
18.8 mm
Milling Dia.
20 mm
Neck Length
60 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Applications
Aluminum, Non-Ferrous
Flute Type
Spiral
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Series
Aluflash
List Number
3AN9
Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Measurement System
Metric
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Uncoated
Finish - Machining
Uncoated
Min. Helix Angle
0 Degrees
Material - Machining
Carbide
Number of Coolant Holes
0
Cutting Direction
Right Hand
Primary Material Application
Aluminum
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 mm, 40 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.