Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 20 mm, Carbide

  • Mfr # 3AN9M20009RQT UNCOATED

  • Zoro # G502670968


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Number of Coolant Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M20009RQT UNCOATED
Zoro #
G502670968
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
4 mm
Shank Dia.
20 mm
Neck Dia.
18.8 mm
Length of Cut
40 mm
Overall Length
115 mm
Neck Length
60 mm
Milling Dia.
20 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Coolant Holes
0
List Number
3AN9
Flute Type
Spiral
Material Applications
Aluminum, Non-Ferrous
Measurement System
Metric
Min. Helix Angle
0 Degrees
Material Grade - Machining
Uncoated
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Series
Aluflash
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 4 mm, 40 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.