Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 20 mm, Carbide

  • Mfr # 4XNEM20007RET WS15PE

  • Zoro # G902671039


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM20007RET WS15PE
Zoro #
G902671039
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
20 mm
Overall Length
115 mm
Length of Cut
40 mm
Neck Length
60 mm
Milling Dia.
20 mm
Neck Dia.
18.8 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Series
Varimill(TM) Xtreme(TM)
List Number
4XNE
Material Grade - Machining
WS15PE
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Material - Machining
Carbide
Min. Helix Angle
37 Degrees
Measurement System
Metric
Max. Helix Angle
39 Degrees
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Number of Coolant Holes
0
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 40 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.