Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 20 mm, Carbide

  • Mfr # 4XNEM20007RKT WS15PE

  • Zoro # G602670783


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM20007RKT WS15PE
Zoro #
G602670783
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1.5 mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Overall Length
115 mm
Neck Dia.
18.8 mm
Neck Length
60 mm
Length of Cut
40 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Series
Varimill(TM) Xtreme(TM)
Finish - Machining
AlTiN
Max. Helix Angle
39 Degrees
List Number
4XNE
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Helix Angle
30 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Material Grade - Machining
WS15PE
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
0
Flute Type
Spiral
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Min. Helix Angle
37 Degrees
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.5 mm, 40 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.