Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 3 mm, 3, Single

  • Mfr # 3AP9M12016RPT UNCOATED

  • Zoro # G602671018


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
3 mm
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M12016RPT UNCOATED
Zoro #
G602671018
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
3 mm
Shank Dia.
12 mm
Overall Length
100 mm
Neck Dia.
11.28 mm
Milling Dia.
12 mm
Neck Length
0.4441 in
Length of Cut
48 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Applications
Aluminum, Non-Ferrous
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Min. Helix Angle
0 Degrees
Primary Material Application ISO Code
N
Material Grade - Machining
Uncoated
Series
Aluflash
Cutting Direction
Right Hand
Number of Coolant Holes
0
Flute Type
Spiral
List Number
3AP9
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Measurement System
Metric
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Material - Machining
Carbide

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 3 mm, 48 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.