Zoro Homepage

Corner Radius End Mill, 4 mm, Carbide

  • Mfr # 2A09M04001RAT UNCOATED

  • Zoro # G902670872


product price: $37.99
/ea

Key Features

Corner Radius
0.2 mm
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M04001RAT UNCOATED
Zoro #
G902670872
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
4 mm
Overall Length
50 mm
Length of Cut
12 mm
Milling Dia.
4 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 mm, 12 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.