Zoro Homepage

Corner Radius End Mill, 4 mm, Carbide

  • Mfr # 7007606

  • Zoro # G107194395


product price: $36.89
/ea

Key Features

Number of Flutes
5
Length of Cut
11 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007606
Zoro #
G107194395
UPC #
4064182761537
Country of Origin
Viet Nam

Dimensions

Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
4 mm
Neck Dia.
3.76 mm
Neck Length
15 mm
Corner Radius
0.2 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.2 mm, 11 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.