Zoro Homepage

Corner Radius End Mill, 4 mm, Carbide

  • Mfr # W4N1M04003RAT WU20PE

  • Zoro # G705905508


product price: $29.89
/ea

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
11 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4N1M04003RAT WU20PE
Zoro #
G705905508
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Milling Dia.
4 mm
Shank Length
41 mm
Neck Length
16 mm
Neck Dia.
3.76 mm
Corner Radius
0.2 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.2 mm, 11 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.