Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 5 mm, Carbide

  • Mfr # 3AN9M05002RAT UNCOATED

  • Zoro # G802671016


product price: $44.85
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5 mm
List Number
3AN9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M05002RAT UNCOATED
Zoro #
G802671016
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
5 mm
Neck Length
15 mm
Milling Dia.
5 mm
Neck Dia.
4.7 mm
Length of Cut
10 mm
Overall Length
63 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
3AN9
Max. Helix Angle
30 Degrees
Item
Corner Radius End Mill
Number of Coolant Holes
0
Series
Aluflash
Min. Helix Angle
0 Degrees
End Mill Style
Corner-Radius
Material Applications
Aluminum, Non-Ferrous
Finish - Machining
Uncoated
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Aluminum
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30 Degrees
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Flute Spacing
Variable

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 mm, 10 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.