Corner Radius End Mill, 5 mm, Carbide
Mfr # W4N1M05003RAT WU20PE
Zoro # G605906001
product price: $29.89
/eaKey Features
Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4N1M05003RAT WU20PE
Zoro #
G605906001
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Dia.
5 mm
Neck Dia.
4.7 mm
Neck Length
18 mm
Shank Length
39 mm
Corner Radius
0.2 mm
Description
Corner Radius End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.2 mm, 13 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.