Zoro Homepage

Corner Radius End Mill, 5 mm, Carbide

  • Mfr # W4N1M05003RET WU20PE

  • Zoro # G405905969


product price: $29.89
/ea

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4N1M05003RET WU20PE
Zoro #
G405905969
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Neck Length
18 mm
Milling Dia.
5 mm
Shank Length
39 mm
Corner Radius
0.5 mm
Neck Dia.
4.7 mm

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 13 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.