Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 6 mm, Carbide

  • Mfr # 3AN9M06003RJT UNCOATED

  • Zoro # G802671054


product price: $49.49
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M06003RJT UNCOATED
Zoro #
G802671054
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
1 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Neck Length
18 mm
Neck Dia.
5.64 mm
Length of Cut
13 mm
Overall Length
63 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Min. Helix Angle
0 Degrees
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Material Applications
Aluminum, Non-Ferrous
Flute Type
Spiral
Measurement System
Metric
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Series
Aluflash
Material Grade - Machining
Uncoated
Helix Angle
30 Degrees
Material - Machining
Carbide
Number of Coolant Holes
0
Item
Corner Radius End Mill
Max. Helix Angle
30 Degrees
List Number
3AN9
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Flute Spacing
Variable

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 1 mm, 13 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.